0
1
2

Go Sculpt HW Leopard Legging Dark Pink Size Extra Large Female

Order Code: ZT5522713S

£49.99 Inc VAT (20%)


Description

Solid design meets fierce style in Skechers GOSCULPT Leopard HW Legging. Featuring our breathable Skechers GOSCULPT moisture-wicking 4-way stretch fabric a double compression V-back waist and chafe-free inseams for total comfort.
Skechers GOSCULPT moisture-wicking 4-way stretch fabric
High-waisted full length legging
Double layer compression V-back waistband with scalloped edging
Double layer self gusset
No exterior side seam
Flatlock seams for chafe free wearing experience
26-inch inseam
Tonal diamond logo at center back waistband

See full description
Specifications for Go Sculpt HW Leopard Legging Dark Pink Size Extra Large Female
  • Upper Material
    73% Polyester 27% Spandex
  • Material
    73% Polyester 27% Spandex
  • Fitting
    Standard
  • Gender
    Women
  • Colour
    Dark Pink
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome