0
1
2

Go Walk Evolution II Flare Pant Black Size Extra Large Female

Order Code: ZT5522374S

£44.99 Inc VAT (20%)


Description

Designed for active performance with our signature comfort the GOWALK Wear Evolution II Flare Pant offers stylish versatility in a flattering fit. This high-waisted active pant features a GOFLEX moisture-wicking nylon and spandex blend fabric
Skechers GOFLEX nylon and spandex blend fabric features an inclusive of 4-way stretch moisture-wicking and UPF 40 properties
Features a soft cotton-like hand feel and matte finish
Double layer compression high-waisted V-back waistband
Exterior side and back pockets
Double-layer self-gusset
Flare hem
Flatlock seams for a chafe-free experience
Regular: 32.5 inch inseam
Reflective Skechers diamond logo detail

See full description
Specifications for Go Walk Evolution II Flare Pant Black Size Extra Large Female
  • Gender
    Women
  • Fastening Method
    Slip On
  • Material
    88% Nylon 12% Spandex
  • Upper Material
    88% Nylon 12% Spandex
  • Fitting
    Standard
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome