0
1
2

Go Walk HW Summer Rose Capri Leggings Navy/Hot Pink Size Small Female

Order Code: ZT5522340S

£41.99 Inc VAT (20%)


Description

Add a little flower power to your style with Skechers GO WALK High-Waist Summer Rose Capri. This rose printed high-waisted capri legging features a GO FLEX moisture-wicking fabric chafe-free seams for total comfort and exterior side pockets.
Skechers GO FLEX nylon and spandex blend fabric
Double layer compression high-waisted waistband
Exterior side pockets
Double layer self-gusset
Flatlock seams for a chafe-free experience
Skechers diamond logo detail

See full description
Specifications for Go Walk HW Summer Rose Capri Leggings Navy/Hot Pink Size Small Female
  • Fastening Method
    Slip On
  • Fitting
    Standard
  • Upper Material
    88% Nylon 12% Spandex
  • Material
    88% Nylon 12% Spandex
  • Gender
    Women
  • Colour
    Navy/Hot Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome