0
1
2

Goflex Rib Legging Aqua/Green Size Small Female

Order Code: ZT5522557S

£44.99 Inc VAT (20%)


Description

Play up the texture and the support during your workouts with Skechers GO FLEX RIB FL HW Legging. This full length high-waisted active legging features a GO FLEX RIB moisture-wicking nylon and spandex blend fabric with exterior side pockets
Full length high-waist legging silhouette
High waisted double layer fused compression waistband
Double layer self gusset
Exterior side pockets

See full description
Specifications for Goflex Rib Legging Aqua/Green Size Small Female
  • Upper Material
    75% Nylon 25% Spandex
  • Colour
    Aqua/Green
  • Gender
    Women
  • Material
    75% Nylon 25% Spandex
  • Fastening Method
    Slip On
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome