0
1
2

Gowalk Misty Floral Legging Blue/Lavender Size Medium Female

Order Code: ZT5522453S

£43.99 Inc VAT (20%)


Description

Add a little petal power to your workouts with the stylish Skechers GO WALK Linear Floral Full Length High-Waisted Legging. This active high-waisted legging features chafe-free seams for total comfort and exterior side pockets.
Skechers GO FLEX nylon and spandex blend fabric
Double layer compression high-waisted waistband
Exterior side pockets

See full description
Specifications for Gowalk Misty Floral Legging Blue/Lavender Size Medium Female
  • Gender
    Women
  • Upper Material
    88% Nylon 12% Spandex
  • Fastening Method
    Slip On
  • Colour
    Blue/Lavender
  • Material
    88% Nylon 12% Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome