0
1
2
3

Gowalk Pant Motion Skechweave Black Size Large Male

Order Code: ZT5522339S

£44.99 Inc VAT (20%)


Description

This tapered-fit fitness pant features an anti-static SKECHWEAVE 4-way stretch fabric with front slash pockets zip security pocket elasticized waistband with internal drawcord and an articulated gusset enhancing movement and breathability.
Skechers moisture-wicking SKECHWEAVE fabric
External adjustable drawcord
Front slash pockets
Security zip pocket at wearer's back right yoke seam
Faux fly
Articulated self gusset for increased mobility and all around comfort
Reflective diamond logo at wearer's left thigh

See full description
Specifications for Gowalk Pant Motion Skechweave Black Size Large Male
  • Fastening Method
    Slip On
  • Colour
    Black
  • Gender
    Men
  • Upper Material
    Synthetic
  • Material
    Synthetic
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome