0
1

Gowalk Wear High-Waisted 7/8 Legging Calypso Coral Size Large Female

Order Code: ZT5522350S

£43.99 Inc VAT (20%)


Description

Get workout-ready and pair up with an athletic essential wearing the Skechers GOWALK Wear High-Waisted 7/8 Legging. This high-waisted 7/8 legging features a GOFLEX moisture-wicking nylon and spandex blend fabric chafe-free seams for total comfort
Skechers GOFLEX nylon and spandex blend fabric features an inclusive of 4-way stretch moisture-wicking and UPF 40+ properties
Features a soft cotton-like hand feel and matte finish
88% Nylon 12% Spandex
Double layer compression high-waisted waistband
Exterior side pockets
Flatlock seams for a chafe-free experience

See full description
Specifications for Gowalk Wear High-Waisted 7/8 Legging Calypso Coral Size Large Female
  • Colour
    Calypso Coral
  • Upper Material
    88% Nylon 12% Spandex
  • Material
    88% Nylon 12% Spandex
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome