0
1
2

Gowalk Wear High Waisted Legging Grey Size Large Female

Order Code: ZT5522369S

£43.99 Inc VAT (20%)


Description

Start the day in comfort and stylish versatility perfect for every workout in the Skechers GOWALK Wear HW Legging. This active high-waisted legging features a GOFLEX moisture-wicking nylon and spandex fabric chafe-free seams for total comfort.
Skechers GOFLEX nylon and spandex blend fabric features an inclusive of 4-way stretch moisture-wicking and UPF 40+ properties
Features a soft cotton-like hand feel and matte finish
88% Nylon 12% Spandex
Double layer compression high-waisted waistband
Exterior side pockets
Flatlock seams for a chafe-free experience

See full description
Specifications for Gowalk Wear High Waisted Legging Grey Size Large Female
  • Gender
    Women
  • Upper Material
    88% Nylon 12% Spandex
  • Colour
    Grey
  • Material
    88% Nylon 12% Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome