Teflon-coated flat front Chino trousers. Teflon finish for stain resistance. Flat front with bootleg cut. Belt loops. Slanted front pockets and single back pocket. Weight 270gsm. 100% cotton teflon twill. Colour: Stone.