Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Harrier Classic Trouser - Bottle - 38 - R
By ORN
Order Code:
ZT4269327S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/safety/trousers/harrier-classic-trouser-bottle-38-r/p/ZT4269327S
Add to quotation
View all Trousers
Description
Harrier Classic Trouser - Bottle - 38 - R
Tags:
#BulkDiscount
Specifications
Specifications for Harrier Classic Trouser - Bottle - 38 - R
Colour
Bottle
Leg Length
Regular
Size
38R
Waist Size
38
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome