Hawk Deluxe Earthpro Black Trousers - Size 44 S

Order Code: ZT4909298S

£23.99 Inc VAT (20%)


Description

Multi functional, stylish, and hardwearing combat trouser made from a highly durable material (65% recycled polyester) for class-leading comfort and durability.

Features and Benefits
• Easy to wear 'jeans' fit and styling
• Class leading utility - with multiple pockets, extra strong lining, two front & two rear pockets, combat leg & rule pockets
• Comes with a heavy duty non-scratch fixing stud on waistband
• Strong, robust design - triple stitched on all main seams for ultimate durability
• High quality, ultra-durable brass YKK zip with a lifetime guarantee

Notes
• Leg lengths - S (29""), R (32""), T (35"")"

See full description
Specifications for Hawk Deluxe Earthpro Black Trousers - Size 44 S
  • Product Type
    Combat Trousers
  • MFR Part No.
    Save Revert 2200R-44S-BK
  • Material
    Polyester
  • Series
    Hawk Deluxe
  • Gender
    Unisex
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome