Hawk Deluxe Earthpro Navy Trousers - Size 32 T

Order Code: ZT4909041S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Multi functional, stylish, and hardwearing combat trouser made from a highly durable material (65% recycled polyester) for class-leading comfort and durability.

Features and Benefits
• Easy to wear 'jeans' fit and styling
• Class leading utility - with multiple pockets, extra strong lining, two front & two rear pockets, combat leg & rule pockets
• Comes with a heavy duty non-scratch fixing stud on waistband
• Strong, robust design - triple stitched on all main seams for ultimate durability
• High quality, ultra-durable brass YKK zip with a lifetime guarantee

Notes
• Leg lengths - S (29""), R (32""), T (35"")"

See full description