Heron Earthpro Combat Trouser (40% Recyc Polyester) Black 28 S

Order Code: ZT5136217S

£30.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Multi functional, hard-wearing, and stylish combat trousers, made from ultra durable material (40% Recycled Polyester).

Features and Benefits
• External Kneepad pockets can add strength to your trousers
• Easy to wear 'jeans' styling
• Class-leading utility, with multiple pockets, extra strong lining, two front & two rear pockets, combat leg & rule pockets
• Heavy duty, hard-wearing non-scratch fixing stud on waistband
• Triple stitched on all main seams for excellent durability and strength
• High quality brass YKK zip with lifetime guarantee

Notes
• Leg lengths - S (29""), R (32""), T (35"")"

See full description
Specifications for Heron Earthpro Combat Trouser (40% Recyc Polyester) Black 28 S
  • Product Type
    Combat Trousers
  • Series
    Heron
  • Gender
    Unisex
  • Material
    Polyester
  • MFR Part No.
    2300R-28S-BK
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome