Hi-vis Polycotton Cargo Trousers with Kneepad Pockets (HV018T/3M) Black 36R

Order Code: ZT5346025S

£33.99 Inc VAT (20%)


Description

Hi Vis Yellow & Orange conform to EN ISO20471:2013 Class 1. and Orange also conforms to RIS-3279-TOM. Black & Navy provide an enhanced visibility for safety. 80/20 Polycotton fabric treated with durable water repellent finish. Two 5cm width 3M reflective tapes on the bottom of each legs. Partly elasticated waistband with 5 belt loops. Match-colour zip fly & button. Two cargo pockets with extra reflective tape & border trimming to enhance the visibility. Knee pads pocket with concealed access. Rear pocket with button fastening.

See full description
Specifications for Hi-vis Polycotton Cargo Trousers with Kneepad Pockets (HV018T/3M) Black 36R
  • Colour
    Black
  • Product Type
    Trousers
  • Material
    80% Polyester, 20% Cotton
  • Gender
    Men
  • Size
    36 Reg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome