Hi-vis Waterproof Overtrousers (HVS461) Black L

Order Code: ZT5345421S

£15.99 Inc VAT (20%)


Description

Hi-vis yellow conforms to EN ISO20471:2013 Class 1 & EN343 against foul weather.Black and Navy provide enhanced visibility (non-EN471 standard) 100% waterproof Polyester with Oxford PU coating. Two 5cm wide reflective bands around lower legs. Elasticated waistband. Snap buttons on the bottom for adjustment. More colours available, code HVS462 & HVS463. Matching jackets, code HVP211, HVP218, HVP300, HVP301 & HVP303.

Specifications for Hi-vis Waterproof Overtrousers (HVS461) Black L
  • Material
    100% Polyester
  • Product Type
    Trousers
  • Colour
    Black
  • Gender
    Men
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome