Hi-vis Waterproof Overtrousers (HVS462) Orange XL

Order Code: ZT5345696S

£15.99 Inc VAT (20%)


Description

Conforms to EN ISO20471:2013 Class 1, EN343 against foul weather and RIS-3279-TOM. Approved for railway industry. 100% waterproof Polyester with Oxford PU coating. Two 5cm wide reflective bands around lower legs. Elasticated waistband. Stitched and taped seams. Snap buttons on the bottom for adjustment. More colours available, code HVS461 & HVS463. Matching jackets, code HVP211, HVP300 & HVP303.

Specifications for Hi-vis Waterproof Overtrousers (HVS462) Orange XL
  • Size
    XL
  • Gender
    Men
  • Product Type
    Trousers
  • Material
    100% Polyester
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome