Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Houston Trousers Dark Navy 76C46 (L30W30.5)
By Mascot
Order Code:
ZT1139745P
£64.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
64.99
https://www.zoro.co.uk/shop/safety/trousers/houston-trousers-dark-navy-76c46-l30w30-5/p/ZT1139745P
Add to quotation
View all Trousers
Description
Houston Trousers
Specifications
Specifications for Houston Trousers Dark Navy 76C46 (L30W30.5)
Height
32mm
Length
392mm
Fabric Weight
0.72kg
Width
376mm
Waist Size
78cm / 30.5in
Leg Length
76cm / 30in
MFR Part No.
10179-154-010L30W30.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome