Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
ID-pocket 2110 Black Onesize
By Blaklader
Order Code:
ZT3502308S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/safety/trousers/id-pocket-2110-black-onesize/p/ZT3502308S
Add to quotation
View all Trousers
Description
Detachable ID-pocket with button closing
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for ID-pocket 2110 Black Onesize
Colour
Black
Size
One Size
Product Type
Accessories
Material
65% polyester, 35% cotton, twill, 240 g/m²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome