Ilfracombe Cargo Style Reflective Poly/Cotton Trouser


£22.49 Inc VAT (20%)

See 86 Product Variants
£22.49

Description

Fabric: 245gsm Poly/Cotton with Water and Stain Repellent Finish 65% Polyester/35% Cotton Features:Triple Stitched Main Seams, Cargo Style Leg Pockets with Reflective Piping, Internal Knee Pad Pockets, Back Pocket with Reflective Piping, Side Waist Elastic, 7 Belt Loops Fastener: Metal Button with YKK Zip Fly Reflective Tape: 3M Scotchlite ISO 20471 Class: Non Compliant

Feature Attributes

Width:
35 cm
Length:
27.5 cm
Fabric Weight:
1.1 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome