0
1

Ladies Plush Fleece Lounge Trousers Silver Grey Size 12-14

Order Code: ZT5470015S

£17.99 Inc VAT (20%)


Description

Super soft feel. Elasticated waistband. Two side pockets. Wide, open leg ends. Tear out label. Co-ordinates with BH210.

Specifications for Ladies Plush Fleece Lounge Trousers Silver Grey Size 12-14
  • Material
    100% polyester
  • Product Type
    Trousers
  • Colour
    Silver Grey
  • Size
    12-14
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome