0
1

Ladies Plush Fleece Lounge Trousers Silver Grey Size 16-18

Order Code: ZT5470032S

£17.99 Inc VAT (20%)


Description

Super soft feel. Elasticated waistband. Two side pockets. Wide, open leg ends. Tear out label. Co-ordinates with BH210.

Specifications for Ladies Plush Fleece Lounge Trousers Silver Grey Size 16-18
  • Size
    16-18
  • Material
    100% polyester
  • Colour
    Silver Grey
  • Gender
    Women
  • Product Type
    Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome