Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Lightweight Navy XX Large Trousers
By Kennedy
Order Code:
ZT1170917X
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/safety/trousers/lightweight-navy-xx-large-trousers/p/ZT1170917X
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Material as above. Elasticated waist and press stud ankle adjustment.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Lightweight Navy XX Large Trousers
Material
Polyester
Gender
Unisex
Colour
Navy Blue
Waist Size
44 - 46in
MFR Part No.
2PUN/EP1
Size
2XL
Leg Length
Regular
Fit
Regular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome