Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Mannheim Trousers Black/Dark Anthracite 76C46 (L30W30.5)
By Mascot
Order Code:
ZT1142400P
£72.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
72.99
https://www.zoro.co.uk/shop/safety/trousers/mannheim-trousers-black-dark-anthracite-76c46-l30w30-5/p/ZT1142400P
Add to quotation
View all Trousers
Description
Mannheim Trousers
Specifications
Specifications for Mannheim Trousers Black/Dark Anthracite 76C46 (L30W30.5)
Fit
Short
Gender
Men
Series
UNIQUE
Waist Size
30.5in
Product Type
Work Trousers
Size
30.5
Material
Polycotton
Colour
Grey/Black
Leg Length
29in
MFR Part No.
12679-442-0918L30W30.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome