Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Mannheim Trousers Black/Dark Anthracite 76C52 (L30W36.5)
By Mascot
Order Code:
ZT1142403P
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/safety/trousers/mannheim-trousers-black-dark-anthracite-76c52-l30w36-5/p/ZT1142403P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Mannheim Trousers
Specifications
Specifications for Mannheim Trousers Black/Dark Anthracite 76C52 (L30W36.5)
Material
Polycotton
Fit
Short
Size
36.5
Product Type
Work Trousers
Series
UNIQUE
Leg Length
29in
MFR Part No.
12679-442-0918L30W36.5
Gender
Men
Waist Size
36.5in
Colour
Grey/Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome