Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Mannheim Trousers Black/Dark Anthracite 76C54 (L30W38.5)
By Mascot
Order Code:
ZT1142404P
£45.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 6th Dec
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/safety/trousers/mannheim-trousers-black-dark-anthracite-76c54-l30w38-5/p/ZT1142404P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Mannheim Trousers
Specifications
Specifications for Mannheim Trousers Black/Dark Anthracite 76C54 (L30W38.5)
Leg Length
29in
Fit
Short
Material
Polycotton
MFR Part No.
12679-442-0918L30W38.5
Size
38.5
Product Type
Work Trousers
Gender
Men
Colour
Grey/Black
Waist Size
38.5in
Series
UNIQUE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome