Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Mannheim Trousers Black/Dark Anthracite 82C52 (L32W36.5)
By Mascot
Order Code:
ZT1142411P
£61.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/safety/trousers/mannheim-trousers-black-dark-anthracite-82c52-l32w36-5/p/ZT1142411P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Mannheim Trousers
Specifications
Specifications for Mannheim Trousers Black/Dark Anthracite 82C52 (L32W36.5)
Size
36.5
Waist Size
36.5in
Fit
Regular
MFR Part No.
12679-442-0918L32W36.5
Colour
Black/Grey
Series
UNIQUE
Material
Polycotton
Product Type
Work Trousers
Leg Length
31in
Gender
Men
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome