Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Mannheim Trousers Black/Dark Anthracite 82C54 (L32W38.5)
By Mascot
Order Code:
ZT1142412P
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/safety/trousers/mannheim-trousers-black-dark-anthracite-82c54-l32w38-5/p/ZT1142412P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Mannheim Trousers
Tags:
#BulkDiscount
Specifications
Specifications for Mannheim Trousers Black/Dark Anthracite 82C54 (L32W38.5)
MFR Part No.
12679-442-0918L32W38.5
Size
38.5
Material
Polycotton
Leg Length
31in
Colour
Black/Grey
Gender
Men
Series
UNIQUE
Waist Size
38.5in
Fit
Regular
Product Type
Work Trousers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome