Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Mannheim Trousers Dark Anthracite/Black 76C50 (L30W34.5)
By Mascot
Order Code:
ZT1142476P
£64.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
64.99
https://www.zoro.co.uk/shop/safety/trousers/mannheim-trousers-dark-anthracite-black-76c50-l30w34-5/p/ZT1142476P
Add to quotation
View all Trousers
Description
Mannheim Trousers
Specifications
Specifications for Mannheim Trousers Dark Anthracite/Black 76C50 (L30W34.5)
Material
Polycotton
Gender
Men
Waist Size
34.5in
MFR Part No.
12679-442-1809L30W34.5
Product Type
Work Trousers
Series
UNIQUE
Fit
Short
Leg Length
29in
Size
34.5
Colour
Grey/Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome