Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Mannheim Trousers Dark Anthracite/Black 76C52 (L30W36.5)
By Mascot
Order Code:
ZT1142477P
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/trousers/mannheim-trousers-dark-anthracite-black-76c52-l30w36-5/p/ZT1142477P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Mannheim Trousers
Tags:
#BulkDiscount
Specifications
Specifications for Mannheim Trousers Dark Anthracite/Black 76C52 (L30W36.5)
Waist Size
36.5in
Fit
Short
Series
UNIQUE
MFR Part No.
12679-442-1809L30W36.5
Colour
Grey/Black
Product Type
Work Trousers
Leg Length
29in
Material
Polycotton
Size
36.5
Gender
Men
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome