Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Mannheim Trousers Dark Anthracite/Black 76C54 (L30W38.5)
By Mascot
Order Code:
ZT1142478P
£74.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£74.99
0%
5 +
£70.49
6%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
74.99
https://www.zoro.co.uk/shop/safety/trousers/mannheim-trousers-dark-anthracite-black-76c54-l30w38-5/p/ZT1142478P
Add to quotation
View all Trousers
Description
Mannheim Trousers
Tags:
#BulkDiscount
Specifications
Specifications for Mannheim Trousers Dark Anthracite/Black 76C54 (L30W38.5)
Series
UNIQUE
Material
Polycotton
Size
38.5
Product Type
Work Trousers
MFR Part No.
12679-442-1809L30W38.5
Colour
Grey/Black
Fit
Short
Waist Size
38.5in
Leg Length
29in
Gender
Men
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome