Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Mannheim Trousers Dark Anthracite/Black 82C52 (L32W36.5)
By Mascot
Order Code:
ZT1142482P
£71.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/safety/trousers/mannheim-trousers-dark-anthracite-black-82c52-l32w36-5/p/ZT1142482P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Mannheim Trousers
Specifications
Specifications for Mannheim Trousers Dark Anthracite/Black 82C52 (L32W36.5)
Series
UNIQUE
Product Type
Work Trousers
Waist Size
36.5in
Size
36.5
Leg Length
31in
MFR Part No.
12679-442-1809L32W36.5
Gender
Men
Fit
Regular
Material
Polycotton
Colour
Grey/Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome