Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Mannheim Trousers Dark Anthracite/Black 82C54 (L32W38.5)
By Mascot
Order Code:
ZT1142483P
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 6th Dec
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/safety/trousers/mannheim-trousers-dark-anthracite-black-82c54-l32w38-5/p/ZT1142483P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Mannheim Trousers
Specifications
Specifications for Mannheim Trousers Dark Anthracite/Black 82C54 (L32W38.5)
Waist Size
38.5in
Series
UNIQUE
Size
38.5
MFR Part No.
12679-442-1809L32W38.5
Colour
Grey/Black
Fit
Regular
Leg Length
31in
Product Type
Work Trousers
Material
Polycotton
Gender
Men
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome