Mens Mars Black Waiting Trousers Size 42

Order Code: ZT4849495S

£34.99 Inc VAT (20%)

Currently unavailable

Description

Discover staff uniforms that combine comfort and style with an environmentally conscious design. The soft polyester fabric of these size 42" men's trousers has been made from recycled plastic bottles. With a modern flat front tailored fit, these Brook Taverner Mars trousers are stylish yet professional, ideal for front of house staff. The handy key loop and pockets mean that staff have plenty of room to store essentials.

Specifications for Mens Mars Black Waiting Trousers Size 42
  • Gender
    Men
  • Colour
    Black
  • Size
    42
  • Product Type
    Trousers