Mens Mars Black Waiting Trousers Size 48

Order Code: ZT4849637S

£34.99 Inc VAT (20%)

Currently unavailable

Description

Add sustainability to your uniform with these Mars men's trousers from Brook Taverner. Made from recycled plastic bottles, the polyester material is soft yet sustainable, meaning your business would be doing its bit for the environment. With a modern flat front tailored fit, the men's work waiting trousers are stylish yet professional. This ensures staff are keeping up appearances when front of house. The handy key loop and pockets mean that staff have plenty of room to store essentials. Therefore, the Brook Taverner trousers promote efficiency, by ensuring everything is to hand.

See full description
Specifications for Mens Mars Black Waiting Trousers Size 48
  • Colour
    Black
  • Gender
    Men
  • Product Type
    Waiting Trousers
  • Size
    48