Merlin, Work Trousers, Men, Black, Poly-Cotton, Waist 38in, Regular

Order Code: ZT5469145S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.794%


Description

Orn 2800 Merlin Tradesman Trousers
Multi-functional, hardwearing tradesman trouser. Internal kneepad pocket. Part elasticated waistband for comfort. Multiple pockets with extra strong lining including 2 front, 2 rear and combat leg and rule pockets. Functional D-Ring. Heavy duty non-scratch fixing stud on waistband, triple stitched on main seams for ultimate strength and a high quality brass YKK zip with lifetime guarantee.

Waist Sizes - 28"- 50"
Leg lengths - S (29"), R (32"), T =(35")
Fabric - 65% polyester / 35% cotton - Weight 245gsm

See full description
Specifications for Merlin, Work Trousers, Men, Black, Poly-Cotton, Waist 38in, Regular
  • Size
    38
  • Gender
    Men
  • Material
    Polycotton
  • Product Type
    Work Trousers
  • Leg Length
    31in
  • Series
    Merlin
  • MFR Part No.
    2800-15
  • Waist Size
    38in
  • Colour
    Black
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome