Multinorm Shell Trousers 1881 Hi-vis Yellow Navy Blue XS

Order Code: ZT3502266S

£549.99 Inc VAT (20%)


Description

High-quality and shell trousers in high vis that are inherently flame-retardant. The trousers, which can be used as a layer on layer garment, are both wind and waterproof, making it possible to work in them without any problems in all kinds of weather-exposed environments. The braces are removable and can be adjusted as needed. The material of the shell trousers is thin, very flexible and free of polyester. The trousers have a raised back, ruler pocket, leg pockets and knee protection pockets with CORDURA®/Kevlar®/Protal®-reinforcement. Certified according to EN 1149-5, EN 14404, EN 13034. EN ISO 20471. EN 343. EN ISO 11611. EN ISO 11612. IEC 61482-2

See full description
Specifications for Multinorm Shell Trousers 1881 Hi-vis Yellow Navy Blue XS
  • Colour
    Hi-vis Yellow/Navy Blue
  • Size
    XS
  • Product Type
    Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome