0
1
2
3
4
5
6
7

Navy Blue Action Flex Male Trousers - 38

Order Code: ZT4270300S

£32.99 Inc VAT (20%)


Description

An upgrade of our classic WD814 pant, the Action Flex Trouser is designed to be ready for modern-day work. With plenty of covered zip pockets to stop scratch damage the knee pad pockets and regular fit give these pants ultimate comfort and durability
Side entry pockets with zip for valuables.
Large cargo pocket with zip opening.
Bottom loading knee pad pockets with darts for secure fit.
Heavy CB belt loop for added reinforcement.
Mechanical stretch for ease of movement.

See full description
Specifications for Navy Blue Action Flex Male Trousers - 38
  • Fitting
    Regular
  • Gender
    Men
  • Fastening Method
    Button
  • Colour
    Navy Blue
  • Material
    65% Polyester/35% Cotton
  • Upper Material
    65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome