0
1
2
3
4
5
6

Navy Blue Eisenhower Multi-Pocket Male Trousers - 30

Order Code: ZT4270454S

£43.99 Inc VAT (20%)


Description

One of our most popular workwear designs, the Eisenhower Multi-Pocket Trousers are a go-to choice for any trade. These hardwearing holster trousers feature multiple tool pockets and reinforced CORDURA knee pad pockets.
Two back pockets, ruler pocket and cargo pocket for carrying the essentials
Comfy adjustable waistband with high-quality YKK zip fly
Reinforced CORDURA knee pad pockets for extra durability
Holster pocket and hammer loop for attaching tools.

See full description
Specifications for Navy Blue Eisenhower Multi-Pocket Male Trousers - 30
  • Colour
    Navy Blue
  • Fitting
    Regular
  • Upper Material
    65% Polyester/35% Cotton
  • Material
    65% Polyester/35% Cotton
  • Fastening Method
    Button
  • Gender
    Men
  • Size
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome