Operator Flex Trousers Trousers 30 Size 32"

Order Code: ZT2419742S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%

Currently unavailable

Description

Built to flex with your natural movements the Operator Flex Trouser from CAT makes climbing sitting and bending more comfortable. Strategically placed pockets allow you to keep essential items accessible while operating any vehicleClassic Fit with 18inch (46cm) leg opening to fit over bootBelt loops fit a 2.25inch (57mm) beltStretch panels in back of knees for added comfort and range of motionRectangle shaped crotch gusset for ease of movementAction zip pocket for a secure closureFront slash pockets with logo metal rivetBellowed side cargo pocket with secure flap closure and layered multipurpose pocketsSide waist stretch panel gussets for added comfort and range of motion

See full description
Specifications for Operator Flex Trousers Trousers 30 Size 32"
  • Length
    400mm
  • Colour
    Night Camo, 30" Leg
  • Material
    60% Cotton 38% Polyester 2% Spandex
  • Height
    20mm
  • Fabric Weight
    650g
  • Size
    32"
  • Gender
    Men
  • Width
    350mm
  • Fastening
    Zip
  • Fitting
    Classic
  • Fastening Method
    Zip
  • Lining Material
    97% Polyester, 3% Spandex