0
1
2

Original Go Walk Trousers Grey Size Extra Large Female

Order Code: ZT5522337S

£39.99 Inc VAT (20%)


Description

Put some miles behind you in style and comfort with the Skechers Apparel - GO walk Pant II. Soft nylon and Spandex blend fabric in an athletic walking full length pant with comfort features.
Skechers GOFLEX fabric features a soft 'cotton like' hand feel and matte finish
Regular rise elastic encased waistband
Exterior side pockets
Self gusset
31 inch inseam length
High density Skechers S logo at side waistband
Active Fit

See full description
Specifications for Original Go Walk Trousers Grey Size Extra Large Female
  • Upper Material
    88% Nylon 12% Spandex
  • Gender
    Women
  • Colour
    Grey
  • Material
    88% Nylon 12% Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome