Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Pasadena Trousers Navy 82C64 (L32W48.5)
By Mascot
Order Code:
ZT1138444P
£51.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/safety/trousers/pasadena-trousers-navy-82c64-l32w48-5/p/ZT1138444P
Add to quotation
View all Trousers
Description
Pasadena Trousers
Specifications
Specifications for Pasadena Trousers Navy 82C64 (L32W48.5)
Width
377mm
Height
32mm
Length
409mm
Fabric Weight
0.78kg
Waist Size
123cm / 48.5in
Leg Length
82cm / 32in
MFR Part No.
07479-330-01L32W48.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome