Pro Flex Plus Holster Trousers Black 28R

Order Code: ZT5305603S

£64.99 Inc VAT (20%)

Currently unavailable

Description

Heavy duty Ballistic CorduraÆ fabric reinforcements and easy-access holster pockets ensure lasting performance. Slim fit design with flexible stretch fabric. Mesh ventilation panels and top-loading knee pad pockets with two positions provide lasting comfort.

Specifications for Pro Flex Plus Holster Trousers Black 28R
  • Gender
    Men
  • Product Type
    Trousers
  • Size
    28 Reg
  • Colour
    Black
  • Material
    81% Polyester, 19% Cotton