Pro Flex Plus Holster Trousers Black 32L - SH071BLAC32L

Order Code: ZT5305299S

£99.99 Inc VAT (20%)


Description

Flexible slim fit trousers with four-way stretch fabric throughout for ultimate comfort and freedom of movement. Abrasion-resistant, top-loading stretch CORDURAÆ knee pockets for enhanced durability. Features two kneepad positions for optimum comfort. Easy access holster pockets, cargo pocket, rule pocket, mobile phone pocket, secure zipped pocket. Hammer loop, tool loops and D-ring for tool and accessory storage. Adjustable hem with hard-wearing canvas fabric reinforcement for enhanced durability. Triple-stitched seams for long-lasting durability. Certified amfori BSCI.

See full description
Specifications for Pro Flex Plus Holster Trousers Black 32L - SH071BLAC32L
  • Colour
    Black
  • Size
    32 Long
  • Gender
    Men
  • Product Type
    Trousers
  • Material
    92% Nylon, 8% Elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome