Pro Flex Plus Holster Trousers Black 34S - SH072BLAC34S

Order Code: ZT5305823S

£109.99 Inc VAT (20%)


Description

Heavy duty Ballistic CorduraÆ fabric reinforcements and easy-access holster pockets ensure lasting performance. Slim fit design with flexible stretch fabric. Mesh ventilation panels and top-loading knee pad pockets with two positions provide lasting comfort.

Specifications for Pro Flex Plus Holster Trousers Black 34S - SH072BLAC34S
  • Gender
    Men
  • Size
    34 Short
  • Product Type
    Trousers
  • Material
    81% Polyester, 19% Cotton
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome