Pro Flex Plus Holster Trousers Black 40R - SH072BLAC40R

Order Code: ZT5305776S

£109.99 Inc VAT (20%)


Description

Heavy duty Ballistic CorduraÆ fabric reinforcements and easy-access holster pockets ensure lasting performance. Slim fit design with flexible stretch fabric. Mesh ventilation panels and top-loading knee pad pockets with two positions provide lasting comfort.

Specifications for Pro Flex Plus Holster Trousers Black 40R - SH072BLAC40R
  • Product Type
    Trousers
  • Size
    40 Reg
  • Colour
    Black
  • Material
    81% Polyester, 19% Cotton
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome