Rotterdam Rain Trousers


£26.99 Inc VAT (20%)

See 14 Product Variants
£26.99

Description

These 100% waterproof rain trousers are an ideal choice for tradesmen who regularly work outside. Lightweight and adjustable, they make great workwear when worn alone or as a cover to material work trousers for greater protection and warmth.

Features and Benefits
• Flexothane® fabric ensures these trousers are impenetrable to rain and wind
• Lightweight and durable for comfort and longevity
• Elasticated waist for flexible movement and comfort
• Leg cuffs can be tightened against the wind using press stud closures
• Available in a wide range of sizes to suit all
• Machine washable at 40°C for convenient maintenance
• High frequency welded seams for durability

Standards
• EN 343:2019 4.1.X.
• EN ISO 13688:2013

Approvals
• Oeko-Tex® Standard 100

Feature Attributes

Standards Met:
EN 343 : 2003 + A1 : 2007 / Class 3-1
Material:
Polyamide,Polyurethane
Gender:
Unisex
Leg Length:
Regular
MFR Part No.:
4500
Product Type:
Work Trousers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome