S885 Men's Mayo Navy 40R Work Trousers

Order Code: ZT1170755X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Manufactured from hard wearing trade guard fabric (65% polyester, 35% cotton), which ensures the wearer looks smart and professional whilst providing warmth and protection in multiple working conditions. Fitted with two side pockets, one jetted hip pocket, zip fly, hook and bar fastening, belt loops and a sewn-in crease.
Weight: 245g/m2. Medium Weight

See full description
Specifications for S885 Men's Mayo Navy 40R Work Trousers
  • Material
    Polyester
    Poly-Cotton
  • Colour
    Navy Blue
  • Leg Length
    31
  • MFR Part No.
    S885X
  • Waist Size
    40in
  • Gender
    Men
  • Size
    40
  • Fabric Weight
    245g/m²
  • Product Type
    Work Trousers
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome