Safety Cargo Trousers Orange 2XL

Order Code: ZT5281769S

£33.99 Inc VAT (20%)


Description

Partially elasticised waistband with belt loops. Front zip with button fastening. High rear comfort waistband. Rear patch and ruler pockets. Front slit and zip pockets. Black contrast panels. Bar tack stress points. Reflective Hi-Viz leg bands. Side cargo pocket. Kneepad pockets. Hammer loop. Generous fit. Ready to band cut away label. Tough and hardwearing with mechanical stretch. EN ISO20471:2013 CLASS 2. RIS-3279-TOM CLASS 2: Issue 2:2019 (orange only) Oeko-Tex certified. Decorating methods: Embroidery. Decorators access point: Inside left chest and back hidden zips

See full description
Specifications for Safety Cargo Trousers Orange 2XL
  • Size
    2XL
  • Gender
    Unisex
  • Product Type
    Trousers
  • Colour
    Orange