Partially elasticised waistband with belt loops. Front zip with button fastening. High rear comfort waistband. Rear patch and ruler pockets. Front slit and zip pockets. Black contrast panels. Bar tack stress points. Reflective Hi-Viz leg bands. Side cargo pocket. Kneepad pockets. Hammer loop. Generous fit. Ready to band cut away label. Tough and hardwearing with mechanical stretch. EN ISO20471:2013 CLASS 2. RIS-3279-TOM CLASS 2: Issue 2:2019 (orange only) Oeko-Tex certified. Decorating methods: Embroidery. Decorators access point: Inside left chest and back hidden zips