0
1
2
3
4
5
6
7

Stretch Jogger Black Size XL Male

Order Code: ZT4780017S

£51.99 Inc VAT (20%)


Description

Perfect for quick pace football training the Stretch Jogger is comfortable and practical. A lightly elasticated waistband allows you to adjust the fit while ergonomic seams optimise flexibility.
High-stretch fabric
Ergonomic seam placement
Lightly elasticated waistband with drawcord

See full description
Specifications for Stretch Jogger Black Size XL Male
  • Gender
    Men
  • Size
    XL
  • Fastening Method
    Slip On
  • Colour
    Black
  • Fitting
    Standard
  • Material
    88% Polyamide/12% Elastane
  • Upper Material
    88% Polyamide/12% Elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome